Apply to be a TradeMaster!
Main product image of Digital Manifold Gauge 2 Valve w/ Wireless Temp Clamps (Bluetooth and myNAVAC App Compatible) - w/o Vacuum Gauge & 1/4" 45-Degree Charging Refrigerant Hose Set (5')
Magnifying glass
Hover image to zoom

Digital Manifold Gauge 2 Valve w/ Wireless Temp Clamps (Bluetooth and myNAVAC App Compatible) - w/o Vacuum Gauge & 1/4" 45-Degree Charging Refrigerant Hose Set (5')

Brand:
Navac
SKU:
NX1G-NH5SC
Rating:
(0)
Q&A:
(0)
Digital Manifold Gauge 2 Valve w/ Wireless Temp Clamps (Bluetooth and myNAVAC App Compatible) - w/o Vacuum Gauge & 1/4" 45-Degree Charging Refrigerant Hose Set (5')
Magnifying glass
Hover image to zoom
$680.10 each
In Stock
In Stock
Get 27 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Angle
45°
Product Highlight: Color
Blue, Red, Yellow
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Length (Inches)
60" Length

Description

Package Includes:

(1) NX1G: Digital Manifold Gauge 2 Valve w/ Wireless Temp Clamps (Bluetooth and myNAVAC App Compatible) - w/o Vacuum Gauge 

(1) NH5SC:1/4" 45 Charging Refrigerant Hose Set (5')


NX1G Product Info

Touch. Read. Master. Introducing NEXUS 2, the next-generation manifold gauge built to elevate your workflow.

The NEXUS 2 is the ultimate manifold gauge every HVAC technician needs. With a true plug-and-play setup, simply hook up your hoses once and handle it all: diagnostics, charging, and evacuation - seamlessly in one device.

Whether working with legacy refrigerants like R22 or modern blends such as R454B, NEXUS 2 supports 100 refrigerants and stays future-ready with easy updates via the myNAVAC App. Engineered for toughness, it features a heavy-duty protective shell that safeguards both the sensors and the HD touchscreen, ensuring long-lasting durability. With Class 0.4 accuracy, smart wireless connectivity, rechargeable battery power, and seamless integration with MeasureQuick App, NEXUS 2 expands its usability. For added convenience and control, NEXUS 2 includes quarter-turn ball valves for faster operation and swivel hose ports to increase portability and flexibility in tight spaces.

What truly sets NEXUS 2 apart is its user-first design. Visualization isn't just about looks - it's about streamlining workflows. Inspired by aviation-grade UI principles, the HD color touchscreen and enhanced interface make all three key functions more intuitive, visual, and precise: Manifold Gauge Mode, Leak Test Mode, and Evacuation Mode with decay test. And because usability goes hand in hand with personalization, NEXUS 2 offers four themes, including Daylight Mode for clear visibility under direct sun, and expect even more options with upcoming firmware updates.

This isn't just a gauge that gets the job done. It's a gauge that makes the job better.

Features:

  • Model: NX1G (Vacuum Gauge Not Included)
  • Refrigerant Type: R11, R113, R114, R115, R116, R12, R1224yd(Z), R123, R1233zd, R1233zd(E), R1234yf, R1234ze, R1234ze(E), R1234ze(Z), R124, R1243zf, R125, R13, R134a, R1409A, R22, R23, R236fa, R245fa, R290, R32, R401A, R401B, R401C, R402A, R402B, R403A, R403B, R404A, R405A, R406A, R407A, R407B, R407C, R407D, R408A, R41, R410A, R410B, R411A, R411B, R12A, R413A, R414A, R414B, R415A, R415B, R416A, R417A, R417C, R420A, R421A, R421B, R422A, R422B, R422C, R422D, R424A, R427A, R428A, R434A, R437A, R438A, R447A, R447B, R448A, R449A, R450A, R451A, R451B, R452A, R452B, R452C, R453A, R454A, R454B, R454C, R455A, R456A, R458A, R459A, R459B, R460A, R460B, R500, R501, R502, R503, R507A, R508B, R513A, R600, R600a, R601, R601A; Firmware can be updated at NAVAC website or with MyNAVAC App
  • Screen Configuration: IPS Touch Screen, 1024 x 512 pixels
  • Ports: (3) 1/4" SAE
  • Maximum Manifold Pressure: 1087 psi (7500 kPa)
  • Bluetooth Range: 260ft (80m) line of sight
  • Power Supply: Rechargeable 3000mAh lithium battery, 8-100 hours run time, Type-C charging port
  • Language: English, Spanish, French
  • Warranty: 2 Years


NH5SC Product Info

  • Suitable for R410A, R134a, R-22 and other refrigerants
  • 1/4" SAE fittings with 45 bend on one end
  • Leak-proof eight-sided crimp
  • 800 psi working pressure, 4000 psi burst pressure
  • Metal valve handle
  • Universal, replaceable gasket
  • Ball valve to prevent refrigerant loss
  • Color: Red, Yellow, Blue
  • Quantity: 3 hoses
  • Ball Valve: Yes
  • Pressure Scale: 800 psi
  • Length: 5 ft
  • Connector: 1/4"-1/4"
  • Warranty: 1 year

Specs

Refrigerant Type:

R-290

R-452A

R-404A

R-407D

R-450A

R-500

R-22

R-1234YF

R-407A

R-410A

R-455A

R-401C

R-427A

R-401B

R-454C

R-23

R-448A

R-32

R-507A

R-12

R-422D

R-502

R-454B

R-449A

R-402B

R-600

R-124

R-408A

R-402A

R-452B

R-600A

R-513A

R-422B

R-401A

R-407C

R-438A

R-417A

R-453A

R-125

R-134A

R-434A

R-454A

Angle:

45°

Color:

Blue

Red

Yellow

Product Type:

Manifold Gauge

Hose

Battery Type:

Rechargeable Lithium Ion

Connection Size:

1/4"

Length (Inches):

60"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy