Package Includes:
(1) NX1V: Nexus Digital Manifold Gauge Kit w/ Micron Gauge, Bluetooth-EnabledAll-in-one manifold kit featuring a micron gauge and Bluetooth connectivity. Delivers clear readings and digital convenience for HVAC/R system diagnostics.
The NAVAC NX1 Nexus Digital Manifold Gauge enhances the HVAC diagnostics experience with its wireless features. Bluetooth connectivity for temperature probes and micron gauges provides comprehensive remote insights all on the screen of Nexus. It caters to various needs with 4 operation modes (Manifold, Leak Test, Evacuation, and Decay Test). Built with an aluminum body and a 1/4 turn ball valve, it ensures durability. The foldable hidden hook enhances portability, while its Class 0.4 accuracy and clear digital display offer precise readings. Impact-resistant and covered in durable rubber, the NX1 withstands field challenges, ensuring a prolonged, resilient work experience.
What's in the Box
Key Benefits & Features
Related Products
(1) NH5SLL: 1/4" 45-Degree Low Loss Refrigerant Hose Set - Red, Blue, and Yellow (5')| Color: | Red Blue Yellow |
|---|---|
| Connection Size: | 1/4" |
| Angle: | 45° |
| Size: | 1/4" |
| Product Type: | Manifold Gauge Refrigeration Hose |
| Length (Inches): | 60" |