Apply to be a TradeMaster!
Main product image of LED Penlight, PL1
Magnifying glass
Hover image to zoom

LED Penlight, PL1

Brand:
Navac
SKU:
PL1
Rating:
(0)
Q&A:
(0)
LED Penlight, PL1
Magnifying glass
Hover image to zoom
$22.70 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview

Navac's LED Penlight is the ultimate tool for reliable illumination, featuring a rechargeable lithium battery with up to 2 hours of runtime and long-distance lighting that reaches up to 330 feet. It offers an extra-bright 300 lumens output and three adjustable lighting modes (High, Low, and Strobe) for customized brightness. Additionally, it is compatible with AAA batteries for added convenience. Designed for portability, it includes a 2-way clip, a hidden Type-C charging port, and boasts an IP44 rating for water and dust resistance, making it perfect for any indoor or outdoor use.


Features

  • Modes: High, Low, Strobe
  • Light Output: 300 lumen
  • Rechargeable Battery Spec: 350 mAh, 3.7 V
  • Range: 330 ft
  • Material: Aluminum
  • Weatherproof Rating: IP44
  • Working Time: 1 hour (High Mode), 2 hours (Low Mode)
  • Dimensions: 4  0.6  0.6 in

Specs

–
Working Time:

2 Hours (Low Mode)

1 Hour (High Mode)

Lumens:

300

Product Type:

Penlight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy