Apply to be a TradeMaster!
Main product image of LED Headlamp, PL2
Magnifying glass
Hover image to zoom

LED Headlamp, PL2

Brand:
Navac
SKU:
PL2
Rating:
(0)
Q&A:
(0)
LED Headlamp, PL2
Magnifying glass
Hover image to zoom
$20.20 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview

The PL2 LED Headlamp is the perfect companion for your lighting needs, featuring five versatile lighting modes: High & Low (COB), High & Low (Spot), and Strobe, all easily controlled with an induction sensor for wave control. Equipped with a Type-C port rechargeable lithium battery, it offers up to 6 hours of continuous use. With an extra-bright 350 lumens output and long-distance illumination up to 330 feet, this headlamp ensures superior brightness. Its adjustable headband is made of breathable and stretchable material, providing a secure comfortable fit for all-day wear. Additionally, the COB LED with the latest technology guarantees consistent and reliable lighting, and the IPX3 rating makes it resistant to water splashes, making it ideal for variety of environments.


Features

  • Modes: High, Low, Strobe
  • Light Output: 300 lumen
  • Rechargeable Battery Spec: 350 mAh, 3.7 V
  • Range: 330 ft
  • Material: Aluminum
  • Weatherproof Rating: IP44
  • Working Time: 1 hour (High Mode), 2 hours (Low Mode)
  • Dimensions: 4  0.6  0.6 in

Specs

–
Lumens:

350

Product Type:

Headlamp

Battery Type:

Lithium-Ion

Features:

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy