Apply to be a TradeMaster!
Main product image of 4" Recharge Kit w/ O-Rings for CN4-1200 (1,200,000 BTU/hr)
Magnifying glass
Hover image to zoom

4" Recharge Kit w/ O-Rings for CN4-1200 (1,200,000 BTU/hr)

SKU:
120RCK
Rating:
(0)
Q&A:
(0)
4" Recharge Kit w/ O-Rings for CN4-1200 (1,200,000 BTU/hr)
Magnifying glass
Hover image to zoom
120RCK has been discontinued
Discontinued February 14, 2023
This product was discontinued because the part number was changed by the manufacturer. The replacement product has modifications.
Direct Replacement:
4" Recharge Kit w/ O-Rings for CN4-1200 (1,200,000 BTU/hr)
Brand:
Neutra-Safe
SKU:120RCK-S
(0)
Order by today, receive 2 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Capacity (BTU)
1200000 BTU Capacity

Description

–
Neutra-Safe condensate neutralizer recharge kits are available for all sizes of Neutra-Safe condensate neutralizers. All Tube style recharge kits include a spare O-ring, if needed. The Neutra pH media is a proprietary mix of calcite and magnesium oxide for optimal performance. Professional service technicians should inspect and recharge Neutra-Safe condensate neutralizers on an annual basis at minimum. All Neutra-Safe condensate neutralizers can now be refilled quickly and efficiently with Neutra-Safe’s unique sack recharge kit. You asked, we listened! Neutra pH media comes in a special fabric sack in all units and recharge kits making installation and recharging a snap!

Specs

–
Size:

4"

Capacity (BTU):

1200000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.