Apply to be a TradeMaster!
Main product image of Neutralizing Condensate Pump (6,000,000 BTU/hr)
Magnifying glass
Hover image to zoom

Neutralizing Condensate Pump (6,000,000 BTU/hr)

SKU:
NSP-600
Rating:
(0)
Q&A:
(0)
Neutralizing Condensate Pump (6,000,000 BTU/hr)
Magnifying glass
Hover image to zoom
$1,234.00 each
In Stock
In Stock
Get 1 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (BTU)
6000000 BTU Capacity

Description

The Neutra-Safe® NSP-600 neutralizing condensate pump has a guideline capacity of 6,000,000 BTU/h of appliance input. This unit consists of a 6-gallon roto-molded tank with a large 5” diameter screw on cap for easy installation of the Neutra-pH media and visual inspection. The pump is a SHURFLO® 12VDC diaphragm pump. This pump is capable of conservatively pumping 60 gph at 100 feet of head and has an internal check valve. The NSP-600 has a suction strainer to keep foreign material from damaging the pump. The float switch has a built-in shield to keep media away from the float. The heavy-duty UL listed power supply easily plugs into the electrical enclosure. Unit is equipped with a 1” NPT female inlet and a ½” NPT female outlet.

Features:
  • Little Giant Pump VCMA20S
  • Up to 6,000,000 BTU’s of input
  • Patent pending serpentine design of neutralization chamber allows for longer exposure of acidic condensate with Neutra-pH media for enhanced performance
  • Neutra-pH media contained in a fabric sack for easy maintenance and recharge
  • Separate inlets for A/C condensate and condensing appliance condensate
  • Clear snap off lid on neutralizing chamber provides easy visual inspection of the media. No tool required to recharge!

Specs

Capacity (BTU):

6000000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy