Apply to be a TradeMaster!
Main product image of CG40CH 96,000 BTU High Efficiency Cast Iron Boiler (Nat Gas)
Magnifying glass
Hover image to zoom

CG40CH 96,000 BTU High Efficiency Cast Iron Boiler (Nat Gas)

SKU:
CG40CH
Rating:
(0)
Q&A:
(0)
CG40CH 96,000 BTU High Efficiency Cast Iron Boiler (Nat Gas)
Magnifying glass
Hover image to zoom
CG40CH has been discontinued
Discontinued December 17, 2012
This product was discontinued by the manufacturer.
Suggested Alternative:
CG40EN-T 77,000 BTU High Efficiency Spark Ignition Cast Iron Boiler (Nat Gas)
SKU:CG40EN-T
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

Features:
  • New Yorker stands behind the heat exchanger of the CG-C Series with a Lifetime Limited Warranty
  • The cast iron heat exchanger is designed for easy maintenance on yearly service calls, saving you money
  • The heat exchanger design and construction meets the requirements of the ASME boiler and pressure vessel code -this ensures quality and safety for you
  • The CG-C Series is available as a completely packaged boiler which saves time and money when installing
  • Adding a boiler powered indirect water heater provides abundant hot water for domestic use, hot tubs, spas, whirlpools
  • Metal section connectors resist chemicals to increase the life of your boiler
  • The cast iron heat exchanger provides long life and dependability
  • Deluxe insulated jacket increases efficiency by reducing stand-by heat losses


Specifications:
  • Input Gas MBH: 96
  • DOE Heating Capacity MBH: 80
  • Net IBR Water MBH: 70
  • Chimney Requirements: 5 x 15
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


27 Replacement Parts

Washer,Flat,Uss,1/4", Steel,Zinc, 80860603
SKU: 80860603
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM