Apply to be a TradeMaster!
Main product image of CGS40C CGS-C Series 63,000 BTU Output Electronic Ignition Cast Iron Gas-Fired Steam Boiler w/ LWCO (NG)
Magnifying glass
Hover image to zoom

CGS40C CGS-C Series 63,000 BTU Output Electronic Ignition Cast Iron Gas-Fired Steam Boiler w/ LWCO (NG)

SKU:
CGS40CNI-H
Rating:
(1)
Q&A:
(0)
CGS40C CGS-C Series 63,000 BTU Output Electronic Ignition Cast Iron Gas-Fired Steam Boiler w/ LWCO (NG)
Magnifying glass
Hover image to zoom
$3,067.97 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 420 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
63000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: System Type
Steam
Product Highlight: BTU Input
103000 BTUs

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

** Note: Product Title reflects this boiler's Net AHRI Rating, Steam (MBH)

Product Specifications
  • Up to 82.2% AFUE
  • 103 MBH Input
  • 84 MBH DOE Heating Capacity
  • 63 MBH Net AHRI Rating, Steam
  • Built-in draft diverter - Fits in low spaces
  • Electronic ignition
  • Stainless steel burners
  • Cast iron heat exchanger
  • Meets the ASME Boiler and Pressure Vessel Code
  • Metal section connectors - Resist chemicals, increases the life of the boiler
  • Fully assembled
  • 10-year limited warranty
    • User-friendly
    • Energy-saving "thermal purge" feature circulates residual warm water in heating system prior to firing boiler
    • This item comes with 24V LWCO add-on kit
    • Combo high limit circulator relay
  • Propane
  • Cast iron heat exchanger: Meets the ASME Boiler and Pressure Vessel Code
  • Metal section connectors: Resist chemicals, increases the life of the boiler
  • Fully assembled
  • 10-year limited warranty

Standard Equipment
  • Fully packaged
  • Insulated jacket
  • Pressure limit
  • 15 PSI safety valve
  • Honeywell gas valve
  • Probe-type LWCO
  • Steam pressure gauge
  • Built-in draft diverter
  • Flame roll out switch
  • Blocked vent switch
  • Vent damper
  • Drain valve

Specs

–
Fuel Type:

Natural Gas

Efficiency:

82%

System Type:

Steam

Width:

16"

Features:

Combo DHW

Electronic Ignition

Chimney Vent

Vent Size:

5"

Gas Connection:

2"

BTU Input:

103000

BTU Output:

63000

DOE Rating:

84000

Number of Sections:

4

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

41 Replacement Parts

Vert Clip, Frt Jkt Pnl Wtr & Stm U.S.B.C. Gas Boiler, 7041921
SKU: 7041921
Burnham
Conbraco 68-137-06 Non-Grooved Orifice, 45 Drill (Pink), 11/16" Long, 822711
SKU: 822711
Burnham
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would purchase again

So far everything is working just great. Just turned my heat on and my house warm and very comfortable. I also replaced a very large and drafty picture window and the difference is very noticeable. Will see what happens when the weather gets very cold.
Mr. Washington
Philadelphia, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy