Apply to be a TradeMaster!
Main product image of CL3-105 89,000 BTU Output, Cast Iron Steam Boiler (Packaged)
Magnifying glass
Hover image to zoom

CL3-105 89,000 BTU Output, Cast Iron Steam Boiler (Packaged)

SKU:
CL3-105-SEN-MB
Rating:
(0)
Q&A:
(0)
CL3-105 89,000 BTU Output, Cast Iron Steam Boiler (Packaged)
Magnifying glass
Hover image to zoom
CL3-105-SEN-MB has been discontinued
Discontinued November 15, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
CL3-105 89,000 BTU Output, Cast Iron Steam Boiler (Packaged)
SKU:CL3-105-SEN-HB
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Oil
Product Highlight: System Type
Steam
Product Highlight: BTU Input
140000 BTUs
Product Highlight: Height (Inches)
31.625" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

**Note: Product Title reflects this boiler's IBR Net Output Rating

Product Features
  • Up to 86.4% AFUE
  • 68 to 173 Net BTUs: In 6 sizes
  • Chimney vented
  • Cast iron heat exchanger: Wet base design
  • Tankless coil available: For domestic hot water
  • Metal section connectors: Resistant to chemicals, offer increased boiler longevity
  • Designed for ease of service: Swing-away cast iron door provides easy access to combustion chamber
  • Lifetime limited warranty
Specifications
  • Fully packaged
  • Beckett AFG oil burner
  • Beckett GeniSYS primary control
  • Electronic ignitor 14KV
  • 1-1/2" return connection
  • 3" supply connection
  • Metal section connectors
  • Gauge glass set
  • Vertical flue design
  • Probe type LWCO
  • Pressuretrol
  • 15 lb. relief valve

Specs

–
Fuel Type:

Oil

Efficiency:

82.7%

System Type:

Steam

BTU Input:

140000

Return Connection:

1-1/2"

Supply Connection:

3"

Height (Inches):

31.625"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator