Apply to be a TradeMaster!
Main product image of 7334 1/4" C x M Union Cast
Magnifying glass
Hover image to zoom

7334 1/4" C x M Union Cast

Brand:
Nibco
SKU:
B260000
Rating:
(0)
Q&A:
(0)
7334 1/4" C x M Union Cast
Magnifying glass
Hover image to zoom
B260000 has been discontinued
Discontinued March 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Material
Cast Brass
Product Highlight: Lead Free
Yes

Description

–
7334 1/4" C x M Union Cast

The union features a solder cup and male NPT threads. The fitting is used to allow repair to the line without damage as well as adapt from a solder connection to a threaded connection. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects. NIBCO® copper fittings are manufactured in an ISO 9001 certified facility, and backed by a 50-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.

Specs

–
Size:

1/4"

Material:

Cast Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm