Apply to be a TradeMaster!
Main product image of 3/4" IPS Swing Check Valve - Brass (Lead Free)
Magnifying glass
Hover image to zoom

3/4" IPS Swing Check Valve - Brass (Lead Free)

Brand:
Nibco
SKU:
H-10543W
Rating:
(0)
Q&A:
(0)
3/4" IPS Swing Check Valve - Brass (Lead Free)
Magnifying glass
Hover image to zoom
$35.02 each
In Stock
In Stock
Get 5 Tomorrow, Aug 19
Order by 6PM, receive Tomorrow
Size
3/4"

MANUALS (2)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

Features:

  • Mounted Disc Assembly Prevents Back-Flow
  • For Low Pressure Applications

Specs

Material:

Brass

Connection Type:

Flanged x Flanged

Connection Method:

Flanged

Size:

3/4"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy