Apply to be a TradeMaster!
Main product image of 1-1/2" Hub ABS DWV Repair Coupling (5801RP)
Magnifying glass
Hover image to zoom

1-1/2" Hub ABS DWV Repair Coupling (5801RP)

Brand:
Nibco
SKU:
I010800
Rating:
(3)
Q&A:
(0)
1-1/2" Hub ABS DWV Repair Coupling (5801RP)
Magnifying glass
Hover image to zoom
$10.76 each
BOX UP & SAVE 8%
$197.40 box of 20
$9.87 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket x Socket Connection

Description

–
1-1/2" H x H ABS Repair Coupling (5801RP)

The Nibco ABS DWV repair coupling is used in residential and commercial drain, waste and vent systems.

The ABS DWV repair coupling features a hub x hub connection without a stop and repairs and/or connects lengths of ABS DWV piping. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Product Type:

Coupling

Material:

ABS

Connection Type:

Socket x Socket

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" Hub ABS DWV 90° Elbow (5807)
SKU: I055300
Nibco

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

kinda pricy.

They work great but for the $ I will just use a drum sander and ream out the stop next time.
Laguna Builders
northern Cali
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, not carried by local box warehouse stores.

Used for repairing a drain line without the need for a boot.
Willis
Seattle, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top quality

Supply House is one of the very few places that stock repair couplings. They make a repair extremely easy. Though they are pricey they're worth every penny. As for delivery how can you beat delivery in two days!
TNT tim
Western Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy