Apply to be a TradeMaster!
Main product image of 3-1/2" MIPT ABS Plug (5818)
Magnifying glass
Hover image to zoom
3-1/2" MIPT ABS Plug (5818)
Magnifying glass
Hover image to zoom
I177370 has been discontinued
Discontinued December 14, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
3-1/2" MIPT ABS Plug (5818)
Brand:
Nibco
SKU:I177370P
(0)
Order by today, receive 21 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Material
ABS
Product Highlight: Connection Type
MNPT Connection

Description

–
3-1/2" MIPT ABS Plug (5818)

The Nibco ABS DWV plug is used in residential and commercial drain, waste and vent systems.

The ABS DWV plug features a male NPT thread connection to fit inside a fitting to seal the end of a pipe line or a location where future additions may be made to the piping system. Please refer to Nibco technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Nibco plastic fittings are backed by a 5-year limited warranty.
  • Service temperature -40°F to 180°F
  • Do not test or use with compressed air or other gases
  • CSA B181.1
  • ASTM D2665
  • ASTM D3965
  • ASTM D2661 and D3311
  • UL Listed 94V-0
  • NSF/ANSI Standard 14
  • NSF U.P. Certified

Specs

–
Product Type:

Plug

Material:

ABS

Connection Type:

MNPT

Size:

3-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

This product fit perfect!!

This plug fit perfect right out of the box on my water tank!! Very satisfied.
F. Adakai
White Mesa, Az
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?