Apply to be a TradeMaster!
Main product image of 3" Hub ABS DWV Double Elbows (5837)
Magnifying glass
Hover image to zoom

3" Hub ABS DWV Double Elbows (5837)

Brand:
Nibco
SKU:
I285550
Rating:
(0)
Q&A:
(0)
3" Hub ABS DWV Double Elbows (5837)
Magnifying glass
Hover image to zoom
We no longer carry I285550
Unavailable since November 12, 2025

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
ABS
Product Highlight: Connection Type
Socket x Socket x Socket Connection

Description

–
The ABS DWV double elbow features all hub connections and is used to change the direction of flow. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. NIBCO plastic fittings are backed by a 5-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.

Specs

–
Size:

3"

Material:

ABS

Connection Type:

Socket x Socket x Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm