Apply to be a TradeMaster!
Main product image of 2" SCH 40 PVC Ball Valve (Solvent)
Magnifying glass
Hover image to zoom

2" SCH 40 PVC Ball Valve (Solvent)

Brand:
Nibco
SKU:
MA0112D
Rating:
(0)
Q&A:
(0)
2" SCH 40 PVC Ball Valve (Solvent)
Magnifying glass
Hover image to zoom
$57.66 each
In Stock
In Stock
Get 2 Tue, Nov 10

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Material
PVC
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
White

Description

–

The NIBCO PVC Schedule 40 ball valve features a one-piece molded body, convenient quarter-turn action, and a female socket connection.


Features

  • 150 psi/10.3 bar non-shock cold working pressure to 73ºF
  • Maximum service temperature 113º at 112 psi
  • Socket connection per ASTM D2467
  • ASTM D2467
  • ASTM D1784, cell Class 12454
  • NSF/ANSI/CAN-61
  • NSF/ANSI/CAN-372
  • NSF/ANSI Standard 14 (1/2"-2" sizes)

Specs

–
Connection Method:

Socket

Handle Style:

T-Handle

Color:

White

Size:

2"

Connection Type:

Socket x Socket

Material:

PVC

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy