Apply to be a TradeMaster!
Main product image of 1" PVC Threaded Ball Valve (Solvent)
Magnifying glass
Hover image to zoom

1" PVC Threaded Ball Valve (Solvent)

Brand:
Nibco
SKU:
MA0113A
Rating:
(0)
Q&A:
(0)
1" PVC Threaded Ball Valve (Solvent)
Magnifying glass
Hover image to zoom
$29.84 each
BOX UP & SAVE 10%
$215.84 box of 8
$26.98 each
In Stock
In Stock
Get 5 Mon, Nov 9
Size: 
1"
2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
PVC
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
White

Description

–
The PVC Schedule 40 ball valve is used in cold water pressure distribution systems including irrigation, pool and spa, potable water and chilled water applications. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Polyvinyl chloride (PVC) is the most frequently specified of all thermoplastic materials because of its light weight, durability and cost-effectiveness. PVC Schedule 40 is easy to install and is joined by solvent cementing or threading. PVC fittings exhibit high corrosion and chemical resistance and will not rust, scale, pit or corrode. NIBCO plastic fittings are backed by a 5-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.

Specs

–
Connection Method:

Threaded

Color:

White

Handle Style:

T-Handle

Size:

1"

Connection Type:

FNPT x FNPT

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy