Apply to be a TradeMaster!
2" Sweat Full Port Brass Gate Valve, SI-8

2" Sweat Full Port Brass Gate Valve, SI-8

Brand:
Nibco
SKU:
N00126D
Rating:
(0)
Q&A:
(0)
2" Sweat Full Port Brass Gate Valve, SI-8
$145.51 each
In Stock
In Stock
Get 4 Mon, Oct 26
Size: 
2"
Connection Method: 
Sweat

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Port Type
Full Port

Description

–
The solid wedge, integral seats and bi-directional service make the gate valve a good choice for irrigation services. Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO gate valves for the most specified, versatile and economical valve option in light commercial and residential applications. The gate valve is backed by the NIBCO 2-year limited warranty.

Specs

–
Connection Type:

C x C

Connection Method:

Sweat

Size:

2"

Material:

Brass

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy