Apply to be a TradeMaster!
Main product image of 3/4" Sweat Brass Swing Check Valve, SI-3
Magnifying glass
Hover image to zoom

3/4" Sweat Brass Swing Check Valve, SI-3

Brand:
Nibco
SKU:
N003268
Rating:
(0)
Q&A:
(0)
3/4" Sweat Brass Swing Check Valve, SI-3
Magnifying glass
Hover image to zoom
$51.30 each
Out of Stock
Out of Stock
Get it Mon, Oct 5 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
No

Description

The NIBCO brass swing checks may be installed in horizontal positions (or vertical with flow moving up). Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO check valves for the most specified, versatile and economical valve option in commercial and residential applications. The NIBCO check valve is backed by the NIBCO 2-year limited warranty.

Specs

Connection Method:

Sweat

Size:

3/4"

Connection Type:

C x C

Material:

Brass

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy