Apply to be a TradeMaster!
Main product image of 1" Female Threaded Gas Ball Valve, Lever Handle, GB1A
Magnifying glass
Hover image to zoom

1" Female Threaded Gas Ball Valve, Lever Handle, GB1A

Brand:
Nibco
SKU:
N01211A
Rating:
(0)
Q&A:
(0)
1" Female Threaded Gas Ball Valve, Lever Handle, GB1A
Magnifying glass
Hover image to zoom
$65.56 each
In Stock
In Stock
Get 283 Fri, Oct 9
Size: 
1"

MANUALS (1)

Submittal Sheet
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
The NIBCO brass ball valve provides ease of operation with quarter-turn (90 degrees) open to close. The valve features threaded end connections for easy installation. Please refer to NIBCO technical data sheet, valve selection guide and catalog for engineering and installation information. Choose NIBCO ball valves for the most specified, versatile and economical valve option in commercial and residential applications. NIBCO specialty valves are backed by a NIBCO INC. 2-year limited warranty.

Specs

–
Connection Method:

Threaded

Size:

1"

Material:

Brass

Handle Style:

Lever

Lead Free:

No

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy