Apply to be a TradeMaster!
Main product image of 1/2" Threaded Stop and Waste Valve w/ Drain, 76-LF (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Threaded Stop and Waste Valve w/ Drain, 76-LF (Lead Free)

Brand:
Nibco
SKU:
N64X0L6
Rating:
(0)
Q&A:
(0)
1/2" Threaded Stop and Waste Valve w/ Drain, 76-LF (Lead Free)
Magnifying glass
Hover image to zoom
$54.11 each
In Stock
In Stock
Get 3 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes

Description

–
The stop and waste valve features an epoxy coated zinc alloy handwheel for easy operation. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Choose NIBCO valves for the most specified, versatile and economical valve option in commercial and residential applications. NIBCO valves are backed by the NIBCO INC. 5-year 125% limited warranty.

Specs

–
Connection Type:

Threaded

Lead Free:

Yes

Material:

Brass

Connection Method:

Threaded

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy