Apply to be a TradeMaster!
Main product image of 1-1/4" Copper Press Bronze Check Valve, 200 PSI, Y-Pattern, PF413-Y
Magnifying glass
Hover image to zoom

1-1/4" Copper Press Bronze Check Valve, 200 PSI, Y-Pattern, PF413-Y

Brand:
Nibco
SKU:
NF7400B
Rating:
(0)
Q&A:
(0)
1-1/4" Copper Press Bronze Check Valve, 200 PSI, Y-Pattern, PF413-Y
Magnifying glass
Hover image to zoom
$250.37 each
In Stock
In Stock
Get 5 Wed, Nov 11
Size: 
1-1/4"
1/2"3/4"1"1-1/4"1-1/2"2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Lead Free
No
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Bronze
Product Highlight: Size
1-1/4"

Description

–
The bronze horizontal swing check valve features a renewable seat and disc. The seat disc is available in PTFE. The Y-pattern check valve is a regrinding type. The NIBCO Press System is user friendly, quick and easy to install. When properly crimped a unique "N" witness mark is clearly visible. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. NIBCO Press System applies the proven performance of press technology to NIBCO valves and fittings -- the most specified flow control products in the industry. The NIBCO Press System features a full range of precision engineered copper fittings, bronze valves, accessories, pressing tools, jaws and chains. NIBCO Press System valves are backed by a 5-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.

Specs

–
Lead Free:

No

Connection Method:

Press

Connection Type:

Press x Press

Material:

Bronze

Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy