Apply to be a TradeMaster!
Main product image of 2" Full Port Press Bronze Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

2" Full Port Press Bronze Ball Valve (Lead Free)

Brand:
Nibco
SKU:
NF840XD
Rating:
(0)
Q&A:
(0)
2" Full Port Press Bronze Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$518.66 each
In Stock
In Stock
Get 22 Mon, Nov 9
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–

The NIBCO Press System ball valve body is manufactured from lead free HydraPure Performance Bronze alloy and is dezincification resistant. The ball valve is designed with press-to-connect copper end connections with an inboard bead and EPDM O-ring for quick and easy copper to copper joinery. Properly applying pressure from a press-fit tool tightens the O-ring onto the tube, ensuring a clean, permanent, watertight seal in seconds, with no flame, solder or flux.



Features
    Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Maximum service temperature 250°F
  • Copper-to-copper connections
  • Full port
  • Blowout-proof stem
  • Reinforced PTFE seat rings
  • Press x press female end connections
  • Press leak-detection feature
  • Multiple handle options, including NIB-Seal
  • Dezincification resistant
  • Lead-free
  • Conforms to MSS SP-110
  • NSF/ANSI/CAN-61
  • NSF/ANSI/CAN-372
  • IAPMO/ANSI Z1157

Specs

–
Port Type:

Full Port

Connection Type:

Press x Press

Connection Method:

Press

Handle Style:

Lever

Lead Free:

Yes

Size:

2"

Material:

Bronze

Features:

Standard

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy