Apply to be a TradeMaster!
Main product image of 2" Press Full Port Press Bronze Ball Valve, 2 Piece Body, Stainless Trim (Lead Free)
Magnifying glass
Hover image to zoom

2" Press Full Port Press Bronze Ball Valve, 2 Piece Body, Stainless Trim (Lead Free)

Brand:
Nibco
SKU:
NF84HXD
Rating:
(0)
Q&A:
(0)
2" Press Full Port Press Bronze Ball Valve, 2 Piece Body, Stainless Trim (Lead Free)
Magnifying glass
Hover image to zoom
$817.71 each
In Stock
In Stock
Get 3 Tomorrow, Nov 6
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–

The NIBCO Press System is user friendly, quick and easy to install. When properly crimped a unique "N" witness mark is clearly visible. The lead free HydraPure Performance Bronze ball valve is specifically designed for use in systems that deliver water for human consumption. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. NIBCO Press System applies the proven performance of press technology to NIBCO valves and fittings - the most

Specs

–
Valve Construction:

2 piece

Material:

Bronze

Features:

Standard

Port Type:

Full Port

Size:

2"

Lead Free:

Yes

Connection Type:

Press x Press

Handle Style:

Lever

Connection Method:

Press

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy