Apply to be a TradeMaster!
Main product image of 1/2" Press x MIP Full Port Brass Ball Valve, 2 Piece Body (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Press x MIP Full Port Brass Ball Valve, 2 Piece Body (Lead Free)

Brand:
Nibco
SKU:
NF99MX6
Rating:
(0)
Q&A:
(0)
1/2" Press x MIP Full Port Brass Ball Valve, 2 Piece Body (Lead Free)
Magnifying glass
Hover image to zoom
$78.56 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x MNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The NIBCO Press System ball valve body is manufactured from lead free Brass alloy and is dezincification resistant (DZR). The ball valve is designed with a MNPT x press-to-connect end connections and is an ideal valve for the transition of connection types. The press-to-connect end is engineered with an inboard bead and a leak detection EPDM O-ring press end for quick and easy copper to copper joinery. Properly applying pressure from a press-fit tool tightens the O-ring onto the tube, ensuring a clean, permanent, watertight seal in seconds, with no flame, solder or flux. The NIBCO Press System is user friendly, quick and easy to install. When properly crimped a unique "N" witness mark is clearly visible. The lead free ball valve is specifically designed for use in systems that deliver water for human consumption. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. NIBCO Press System applies the proven performance of press technology to NIBCO valves and fittings the most specified flow control products in the industry. The NIBCO Press System features a full range of precision engineered copper fittings, bronze valves, accessories, pressing tools, jaws and chains. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.

Features
    Valve pressure rating 250 psi/17.2 bar non-shock cold working pressure
  • Blowout-proof stem
  • Press leak-detection feature
  • Copper-to-copper connections
  • Carbon steel standard lever handle
  • PTFE seat seal, washer/EPDM O-Ring
  • Dezincification resistant

Specs

–
Features:

Standard

Port Type:

Full Port

Connection Method:

Threaded

Press

Handle Style:

Lever

Material:

Brass

Connection Type:

Press x MNPT

Lead Free:

Yes

Size:

1/2"

Valve Construction:

2 piece

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy