Apply to be a TradeMaster!
Main product image of 1/2" Copper Press Ball Balve, Stainless Steel Trim, PC585-66-LF
Magnifying glass
Hover image to zoom

1/2" Copper Press Ball Balve, Stainless Steel Trim, PC585-66-LF

Brand:
Nibco
SKU:
NFB84HX6
Rating:
(0)
Q&A:
(0)
1/2" Copper Press Ball Balve, Stainless Steel Trim, PC585-66-LF
Magnifying glass
Hover image to zoom
$55.73 each
In Stock
In Stock
Get 2 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Description

–
The NIBCO Press System ball valve body is manufactured from lead free HydraPure Performance Bronze alloy and is dezincification resistant. The ball valve is designed with press-to-connect copper end connections with an inboard bead and EPDM O-ring for quick and easy copper to copper joinery. Properly applying pressure from a press-fit tool tightens the O-ring onto the tube, ensuring a clean, permanent, watertight seal in seconds, with no flame, solder or flux.

Specs

–
Lead Free:

Yes

Connection Method:

Press

Handle Style:

Lever

Material:

Brass

Connection Type:

Press x Press

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy