The Day Savers – A National Tradesmen Day Contest
Main product image of 4" Flanged Cast Iron Gate Valve, Fire Protection, Pre-Grooved Stem, F-607-OTS
Magnifying glass
Hover image to zoom

4" Flanged Cast Iron Gate Valve, Fire Protection, Pre-Grooved Stem, F-607-OTS

Brand:
Nibco
SKU:
NH24L0H
Rating:
(0)
Q&A:
(0)
4" Flanged Cast Iron Gate Valve, Fire Protection, Pre-Grooved Stem, F-607-OTS
Magnifying glass
Hover image to zoom
$1,551.30 each
In Stock
In Stock
Get 1 Thu, Sep 10
Size
4"
Connection Method
Flanged

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
4"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Iron

Description

The cast iron gate valve features a Class 125 flanged, flat face end connection for easy installation and accessibility. Outside screw and yoke (OS&Y) gate valves are recommended when positive shutoff and a quick visual indicator of open/closed position is required. This valve features a pre-grooved stem for tamper switch mounting. It is listed by Underwriters Laboratories of the US and Canada (UL/ULC) and FM Approved. Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO gate valves for the most specified, versatile and economical valve option in commercial, mechanical, fire protection and industrial applications. NIBCO pressure rated valves are backed by the NIBCO 5-year 125% limited warranty.

Specs

Size:

4"

Max Pressure (PSI):

175

Connection Type:

Flanged x Flanged

Lead Free:

Yes

Connection Method:

Flanged

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy