Apply to be a TradeMaster!
Main product image of 2-1/2" Cast Iron Swing Check Valve, Fire Protection, F-908-W (Flanged)
Magnifying glass
Hover image to zoom

2-1/2" Cast Iron Swing Check Valve, Fire Protection, F-908-W (Flanged)

Brand:
Nibco
SKU:
NHDX00E
Rating:
(0)
Q&A:
(0)
2-1/2" Cast Iron Swing Check Valve, Fire Protection, F-908-W (Flanged)
Magnifying glass
Hover image to zoom
$1,752.95 each
Out of Stock
Out of Stock
Get it Fri, Nov 20 - Mon, Nov 30

MANUALS (1)

Submittal Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Cast Iron

Description

–
The cast iron check valve features flanged end connections for easy installation. The swing check valve includes a renewable rubber disc and bronze seat ring. Swing checks may be installed in horizontal positions (or vertical with flow moving up). The check valve is recommended for automatic fire sprinkler systems and is UL/ULC listed and FM approved. Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO check valves, for the most specified, versatile and economical valve option in commercial, mechanical, fire protection and industrial applications. NIBCO check valves are backed by the NIBCO 5-year 125% limited warranty.

Specs

–
Size:

2-1/2"

Lead Free:

Yes

Connection Type:

Flanged x Flanged

Material:

Cast Iron

Connection Method:

Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy