The Day Savers – A National Tradesmen Day Contest
Main product image of 2-1/2" Cast Iron Flanged Check Valve, w/ Bronze Seat, Class 125 (Lead Free)
Magnifying glass
Hover image to zoom

2-1/2" Cast Iron Flanged Check Valve, w/ Bronze Seat, Class 125 (Lead Free)

Brand:
Nibco
SKU:
NHDY0XE
Rating:
(0)
Q&A:
(0)
2-1/2" Cast Iron Flanged Check Valve, w/ Bronze Seat, Class 125 (Lead Free)
Magnifying glass
Hover image to zoom
$1,304.44 each
In Stock
In Stock
Get 3 Thu, Sep 10
Size
2-1/2"
Connection Method
Flanged
Flanged

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Cast Iron
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

The NIBCO lead-free cast iron sliding disc silent check valve is spring actuated with renewable cast bronze seat and bronze disc. The spring return reduces noise for quiet operation. The wafer style check valve features a flanged wafer body style to fit between standard flanges. The check valve is recommended for commercial and industrial water applications.

Features
    Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
  • Maximum temperature 200°F/ 93°C
  • Renewable seat and disc
  • Spring actuated (1/2 psi cracking pressure)
  • Class 250 flanged end connections
  • Lead-free
  • Conforms to MSS SP-125
  • Conforms to MIL-V-18436F
  • FM approved (2-1/2" to 10")
  • NSF/ANSI/CAN-61 and 372

Specs

Material:

Cast Iron

Size:

2-1/2"

Connection Type:

Flanged x Flanged

Connection Method:

Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy