The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2" DZR Brass Sweat Manual Balancing Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" DZR Brass Sweat Manual Balancing Valve (Lead Free)

Brand:
Nibco
SKU:
NJ2X0X6
Rating:
(0)
Q&A:
(0)
1/2" DZR Brass Sweat Manual Balancing Valve (Lead Free)
Magnifying glass
Hover image to zoom
$189.09 each
In Stock
In Stock
Get 1 Tomorrow, Sep 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

NIBCO makes it easy to balance plumbing systems with our new lead-free and dezincification-resistant manual balancing valves. Our lead-free FLO-BOSS 1810 Series fixed orifice manual balancing valves are faster and easier to set because they do not require any special calculators or meters. Integral pressure temperature ports provide a direct readout across the orifice; optimum flow is quickly and accurately determined by simply measuring the differential pressure. The NIBCO FLO-BOSS solder end fixed orifice manual balancing valves also provide an isolation function for system maintenance, with an integral memory stop feature allowing the system to be returned to its retained settings once maintenance is complete.

Features
    Maximum temperature rating 260°F at 150 psi
  • 300 psi non-shock cold working pressure
  • Dezincification resistant
  • Lead-free
  • Disc Seat - PTFE
  • EPDM O-Ring
  • Solder ends per ASME B16.22
  • FLO-BOSS MLF
  • NSF/ANSI/CAN-61 and 372

Specs

Connection Type:

C x C

Connection Method:

Sweat

Size:

1/2"

Material:

Brass

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy