Nibco Balancing Valves are circuit-setting valves used to regulate flow rate in hydronic heating and cooling systems so each branch of a loop receives its designed share of water. The S-1710 model is a globe-style valve rated for 240 psi non-shock cold working pressure with a maximum temperature of 250 degrees Fahrenheit at that pressure, built with a dezincification resistant brass body, bonnet, and trim. These valves include two integral test ports for measuring differential pressure across the valve, along with a memory stop feature that lets a technician return the valve to a previously set flow position after closing it for service. NIBCO's balancing valve line spans brass models like the S-1710 and S-1709 for smaller pipe sizes and iron globe-style valves like the F737A for larger commercial systems. Correct circuit balancing keeps hydronic systems delivering even heating or cooling across every zone, which matters for comfort and for protecting equipment from the strain of an unbalanced loop.
Subcategories
Buying Guide
Match the pressure and temperature rating of a Nibco balancing valve to the system it will serve, since the S-1709 is rated for 125 psi non-shock cold working pressure while the S-1710 and F737A step up to 240 psi, and using an undersized rating on a higher-pressure loop risks valve failure. Choose between brass and iron body construction based on the pipe material and connection type already in the system, with brass globe-style valves suiting copper branch lines and iron globe-style valves suiting flanged or grooved commercial piping. Confirm the valve includes integral test ports if the job requires measuring differential pressure for commissioning or troubleshooting, since not every basic shutoff valve offers that capability. A memory stop feature is worth prioritizing on any valve that will need periodic isolation for service, because it lets a technician reopen the valve to its prior flow setting without rebalancing the whole loop. Nibco Balancing Valves are sized to match existing branch piping, so confirm the connection size and end type, whether solder, threaded, or flanged, before ordering. On larger commercial systems with multiple risers, standardizing on one valve series across the job simplifies future maintenance since technicians become familiar with one memory stop mechanism and one test port configuration. Getting the pressure rating, body material, and connection type right the first time avoids a return trip for the wrong part.
Frequently Asked Questions
What does a memory stop do on a Nibco balancing valve?
A memory stop lets a technician close the valve fully for service and then return it to the exact flow position it was set at before closing. This feature appears on models like the S-1710 and F737A. Without it, a valve would need to be rebalanced from scratch every time it gets closed for maintenance.
What is the pressure rating difference between the S-1709 and S-1710?
The S-1709 is rated for 125 psi non-shock cold working pressure while the S-1710 is rated for 240 psi. Both carry a maximum temperature rating of 250 degrees Fahrenheit at their respective pressure ratings. The S-1709 suits lower-pressure applications or tight spaces where a standard valve won't fit.
When would an iron balancing valve be used instead of brass?
Iron globe-style balancing valves like the F737A are typically specified on larger commercial hydronic systems with flanged or grooved pipe connections. Brass balancing valves like the S-1710 suit smaller residential and light commercial branches connected with copper piping. Body material choice generally follows the piping material already used on the job.
What are the test ports on a balancing valve used for?
The integral test ports on a Nibco balancing valve allow a technician to measure differential pressure across the valve without disconnecting any piping. That reading is used to confirm the valve is set to the correct flow rate for its branch of the system. Both the S-1710 and S-1709 include two integral test ports for this purpose.
Are Nibco balancing valves suitable for both heating and cooling systems?
Nibco balancing valves are built for use in HVAC and plumbing systems generally, which covers both heating water and chilled water hydronic loops. The specific pressure and temperature rating of the chosen model should still be checked against the system's operating conditions. Matching those ratings keeps the valve within its designed service range on either a heating or cooling circuit.