Apply to be a TradeMaster!
Main product image of 1-1/2" Sweat Manual Balancing Valve, S1810-LF (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" Sweat Manual Balancing Valve, S1810-LF (Lead Free)

Brand:
Nibco
SKU:
NJ2X0XC
Rating:
(0)
Q&A:
(0)
1-1/2" Sweat Manual Balancing Valve, S1810-LF (Lead Free)
Magnifying glass
Hover image to zoom
$289.81 each
In Stock
In Stock
Get 17 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
NIBCO makes it easy to balance plumbing systems with our new lead-free and dezincification-resistant manual balancing valves. Our lead-free FLO-BOSS 1810 Series fixed orifice manual balancing valves are faster and easier to set because they do not require any special calculators or meters. Integral pressure temperature ports provide a direct readout across the orifice; optimum flow is quickly and accurately determined by simply measuring the differential pressure. The NIBCO FLO-BOSS solder end fixed orifice manual balancing valves also provide an isolation function for system maintenance, with an integral memory stop feature allowing the system to be returned to its retained settings once maintenance is complete.

Specs

–
Connection Method:

Sweat

Material:

Brass

Lead Free:

Yes

Size:

1-1/2"

Connection Type:

C x C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy