Apply to be a TradeMaster!
Main product image of 2" Sweat Bronze Wye Swing Check Valve, Class 125, PTFE Seat Disc (Lead Free)
Magnifying glass
Hover image to zoom

2" Sweat Bronze Wye Swing Check Valve, Class 125, PTFE Seat Disc (Lead Free)

Brand:
Nibco
SKU:
NJ740XD
Rating:
(0)
Q&A:
(0)
2" Sweat Bronze Wye Swing Check Valve, Class 125, PTFE Seat Disc (Lead Free)
Magnifying glass
Hover image to zoom
$682.62 each
In Stock
In Stock
Get 5 Tue, Nov 10
Order by today, receive Tuesday
Size: 
2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes

Description

–
The NIBCO horizontal swing check valve is constructed of high quality lead-free dezincification-resistant (DZR) performance bronze silicon alloy per ASTM specifications. The lead-free valve is recommended for applications that deliver water for human consumption, including commercial and residential construction. The swing check valve prevents backflow by automatically closing when fluid reverses direction. The check valve features a Y-pattern design with renewable seat and disc, and solder end connections for ease of installation.

Features
    Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
  • Y-pattern
  • Renewable seat and disc
  • Regrinding type
  • NIBCO double-oval lead-free body marking
  • Class 125 solder end connections
  • Lead-free
  • Dimensions and workmanship conform to MSS SP-80
  • NSF/ANSI/CAN-61 and 372

Specs

–
Connection Type:

C x C

Connection Method:

Sweat

Material:

Bronze

Size:

2"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy