Apply to be a TradeMaster!
Main product image of 1-1/4" Two-Piece Bronze Full Port Ball Valve, Lever Locking Handle (Sweat)
Magnifying glass
Hover image to zoom

1-1/4" Two-Piece Bronze Full Port Ball Valve, Lever Locking Handle (Sweat)

Brand:
Nibco
SKU:
NJ831LB
Rating:
(0)
Q&A:
(0)
1-1/4" Two-Piece Bronze Full Port Ball Valve, Lever Locking Handle (Sweat)
Magnifying glass
Hover image to zoom
$149.99 each
Out of Stock
Out of Stock
Get it Wed, Oct 7 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Locking Handle, Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

The NIBCO bronze ball valve provides ease of operation with quarter-turn (90 degrees) open to close. The two-piece valve is ideal for commercial and light industrial process applications that may include HVAC, hot and cold domestic water, low pressure steam, compressed air, LP gas and natural gas. Please refer to NIBCO technical data sheet, valve selection guides and catalog for engineering and installation information. Choose NIBCO ball valves for the most specified, versatile and economical valve option in commercial, mechanical and industrial applications. NIBCO ball valves are backed by the NIBCO INC. 5-year 125% limited warranty.

Specs

Material:

Bronze

Port Type:

Full Port

Size:

1-1/4"

Handle Style:

Locking Handle

Lever

Connection Method:

Sweat

Lead Free:

No

Connection Type:

C x C

Valve Construction:

2 piece

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy