Apply to be a TradeMaster!
Main product image of 1" 3-Piece Bronze Ball Valve - Medical Gas, CS-595-YX & CS-595-YX-EC, Copper Stub Ends (Expanded Cup)
Magnifying glass
Hover image to zoom

1" 3-Piece Bronze Ball Valve - Medical Gas, CS-595-YX & CS-595-YX-EC, Copper Stub Ends (Expanded Cup)

Brand:
Nibco
SKU:
NJ921AA
Rating:
(0)
Q&A:
(0)
1" 3-Piece Bronze Ball Valve - Medical Gas, CS-595-YX & CS-595-YX-EC, Copper Stub Ends (Expanded Cup)
Magnifying glass
Hover image to zoom
$410.29 each
In Stock
In Stock
Get 1 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Description

The NIBCO bronze ball valve provides ease of operation with quarter-turn (90 degrees) open to close. The PTFE seat ring and brass hard chrome plated ball exhibits high chemical resistance properties and is recommended for many high pressure applications. The three-piece valve features solder end connections for easy installation. Options include NIB-SEAL insulated handle that eliminates condensate. Please refer to NIBCO technical data sheet, valve selection guide and catalog for engineering and installation information. Choose NIBCO ball valves for the most specified, versatile and economical valve option in commercial, mechanical and industrial applications. NIBCO ball valves are backed by the NIBCO INC. 5-year 125% limited warranty.

Specs

Size:

1"

Material:

Bronze

Valve Construction:

3 piece

Connection Type:

C x C

Lead Free:

Yes

Connection Method:

Sweat

Handle Style:

Lever

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy