Apply to be a TradeMaster!
Main product image of 3/4" Sweat Three-Piece Bronze Full Port Ball Valve, S595Y (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Sweat Three-Piece Bronze Full Port Ball Valve, S595Y (Lead Free)

Brand:
Nibco
SKU:
NJ93008
Rating:
(0)
Q&A:
(0)
3/4" Sweat Three-Piece Bronze Full Port Ball Valve, S595Y (Lead Free)
Magnifying glass
Hover image to zoom
$117.14 each
Out of Stock
Out of Stock
Get it Mon, Nov 23 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The NIBCO bronze ball valve features solder ends for easy installation. The three-piece valve is ideal for hot/cold water, numerous gas applications, compressed air, vacuum service, condenser and chilled water. It may be used for isolation and throttling (half open to full open only). The three-piece valve is repairable in-line.

Specs

–
Port Type:

Full Port

Connection Method:

Sweat

Handle Style:

Lever

Connection Type:

C x C

Material:

Bronze

Valve Construction:

3 piece

Size:

3/4"

Lead Free:

Yes

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy