Apply to be a TradeMaster!
Main product image of 1/2" Sweat Bronze 3-Piece Full Port Ball Valve, Class 600, Stainless Steel Trim (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sweat Bronze 3-Piece Full Port Ball Valve, Class 600, Stainless Steel Trim (Lead Free)

Brand:
Nibco
SKU:
NJ93H26
Rating:
(0)
Q&A:
(0)
1/2" Sweat Bronze 3-Piece Full Port Ball Valve, Class 600, Stainless Steel Trim (Lead Free)
Magnifying glass
Hover image to zoom
$139.38 each
Out of Stock
Out of Stock
Get it Tue, Nov 24 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The NIBCO ball valve provides ease of operation with quarter-turn (90 degrees) open to close. The lead-free ball valve provides bubble-tight shutoff at 600 PSI. Please refer to NIBCO technical data sheet, valve selection guides and catalog for engineering and installation information. Choose NIBCO valves for the most specified, versatile and economical valve option in commercial and residential applications. NIBCO valves are backed by the NIBCO INC. 5-year 125% limited warranty.

Specs

–
Features:

Standard

Connection Type:

C x C

Connection Method:

Sweat

Valve Construction:

3 piece

Lead Free:

Yes

Port Type:

Full Port

Handle Style:

Lever

Size:

1/2"

Material:

Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy