Apply to be a TradeMaster!
Main product image of 1/2" Bronze Gate Valve, Fire Protection, Outside Screw and Yoke, T-104-O
Magnifying glass
Hover image to zoom

1/2" Bronze Gate Valve, Fire Protection, Outside Screw and Yoke, T-104-O

Brand:
Nibco
SKU:
NL03L06
Rating:
(0)
Q&A:
(0)
1/2" Bronze Gate Valve, Fire Protection, Outside Screw and Yoke, T-104-O
Magnifying glass
Hover image to zoom
$433.76 each
In Stock
In Stock
Get 9 Mon, Oct 26
Size: 
1/2"
Connection Method: 
Threaded
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Material
Bronze

Description

–
The NIBCO bronze gate valve features a screw-over bonnet, female threaded ends and outside screw and yoke (OS&Y) stem/bonnet construction. It is FM Approved and tested and listed by Underwriters Laboratories of the US and Canada (UL/ULC) to be used in automatic sprinkler systems as a control valve. Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO gate valves for the most specified, versatile and economical valve option in commercial, mechanical, fire protection and industrial applications. NIBCO gate valves are backed by the NIBCO 5-year 125% limited warranty.

Specs

–
Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Size:

1/2"

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy