The Day Savers – A National Tradesmen Day Contest
Main product image of 2" Threaded Bronze Gate Valve w/ Rising Stem, Class 300 (Lead Free)
Magnifying glass
Hover image to zoom

2" Threaded Bronze Gate Valve w/ Rising Stem, Class 300 (Lead Free)

Brand:
Nibco
SKU:
NL050XD
Rating:
(0)
Q&A:
(0)
2" Threaded Bronze Gate Valve w/ Rising Stem, Class 300 (Lead Free)
Magnifying glass
Hover image to zoom
$421.61 each
In Stock
In Stock
Get 6 Thu, Sep 10
Size
2"
Connection Method
Threaded

MANUALS (1)

Submittal Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Lead Free
Yes
Product Highlight: Size
2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze

Description

The NIBCO bronze gate valve features a screw-in bonnet for service where infrequent maintenance is required. The threaded ends allow for ease of installation. The gate valve is constructed of high quality lead-free dezincification-resistant (DZR) performance bronze silicon alloy per ASTM specifications. Rising stem gate valves are used when positive shutoff is required and a quick visual indicator of open/closed position is needed.

Features
    Valve pressure rating 300 psi/20.6 bar non-shock cold working pressure
  • Rising stem
  • Solid wedge
  • Screw-in bonnet
  • Threaded end connections
  • White handle for easy lead-free identification
  • Lead-free
  • Dezincification resistant
  • Conforms to MSS SP-139
  • NSF/ANSI/CAN-61 and 372

Specs

Lead Free:

Yes

Size:

2"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy