Apply to be a TradeMaster!
Main product image of 1-1/2" Threaded Non Rising Stem Bronze Gate Valve, T-113
Magnifying glass
Hover image to zoom

1-1/2" Threaded Non Rising Stem Bronze Gate Valve, T-113

Brand:
Nibco
SKU:
NL0J00C
Rating:
(0)
Q&A:
(0)
1-1/2" Threaded Non Rising Stem Bronze Gate Valve, T-113
Magnifying glass
Hover image to zoom
NL0J00C has been discontinued
Discontinued January 29, 2026
This product was discontinued by the manufacturer.
Size: 
1-1/2"
1/4"1/2"1"1-1/4"1-1/2"2-1/2"
Connection Method: 
Threaded

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1-1/2"
Product Highlight: Material
Bronze

Description

–
The NIBCO bronze gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, compressed air, gas and other general utility services. Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO gate valves for the most specified, versatile and economical valve option in commercial, mechanical and industrial applications. NIBCO gate valves are backed by the NIBCO 5-year 125% limited warranty.

Specs

–
Connection Type:

FNPT x FNPT

Size:

1-1/2"

Connection Method:

Threaded

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm