The Day Savers – A National Tradesmen Day Contest
Main product image of 1" Threaded Bronze Gate Valve, Non-Rising Stem, Class 125 (Lead Free)
Magnifying glass
Hover image to zoom

1" Threaded Bronze Gate Valve, Non-Rising Stem, Class 125 (Lead Free)

Brand:
Nibco
SKU:
NL0J0XA
Rating:
(0)
Q&A:
(0)
1" Threaded Bronze Gate Valve, Non-Rising Stem, Class 125 (Lead Free)
Magnifying glass
Hover image to zoom
$134.73 each
In Stock
In Stock
Get 33 Thu, Sep 10
Size
1"
1/2"3/4"1"1-1/4"1-1/2"2"
Connection Method
Threaded

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

The NIBCO gate valve features a screw-in bonnet for service where infrequent maintenance is required. Non-rising stem gate valves are used when positive shutoff is required and a space saving is necessary. The gate valve is constructed of high quality lead-free dezincification-resistant (DZR) performance bronze silicon alloy per ASTM specifications. The lead-free valve is recommended for applications that deliver water for human consumption, including commercial and residential construction. Female threaded ends allow for ease of installation.

Features
    Valve pressure rating 300 psi/20.6 bar non-shock cold working pressure
  • Non-rising stem
  • Solid wedge
  • Screw-in bonnet
  • Class 125 threaded end connections
  • Dezincification resistant
  • White handle for easy lead-free identification
  • NIBCO double-oval lead-free body marking
  • Lead-free
  • Dimensions and workmanship conform to MSS SP-80
  • NSF/ANSI/CAN-61 and 372

Specs

Material:

Bronze

Lead Free:

Yes

Size:

1"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy