The Day Savers – A National Tradesmen Day Contest
Main product image of 3" Threaded Non Rising Stem Bronze Gate Valve, T-113-LF (Lead Free)
Magnifying glass
Hover image to zoom

3" Threaded Non Rising Stem Bronze Gate Valve, T-113-LF (Lead Free)

Brand:
Nibco
SKU:
NL0J0XF
Rating:
(0)
Q&A:
(0)
3" Threaded Non Rising Stem Bronze Gate Valve, T-113-LF (Lead Free)
Magnifying glass
Hover image to zoom
$961.88 each
In Stock
In Stock
Get 1 Thu, Sep 10
Size
3"
Connection Method
Threaded
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3"
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze

Description

The NIBCO bronze gate valve may be used in commercial and industrial applications, including hot and cold water, HVAC, steam, compressed air, gas and other general utility services. Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO gate valves for the most specified, versatile and economical valve option in commercial, mechanical and industrial applications. NIBCO gate valves are backed by the NIBCO 5-year 125% limited warranty.

Specs

Size:

3"

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy