The Day Savers – A National Tradesmen Day Contest
Main product image of 1-1/2" Threaded Manual Balancing Valve, T1810
Magnifying glass
Hover image to zoom

1-1/2" Threaded Manual Balancing Valve, T1810

Brand:
Nibco
SKU:
NL2X00C
Rating:
(0)
Q&A:
(0)
1-1/2" Threaded Manual Balancing Valve, T1810
Magnifying glass
Hover image to zoom
$372.86 each
Out of Stock
Out of Stock
Get it Thu, Sep 24 - Thu, Oct 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
No

Description

With NIBCO, accurately balancing HVAC and mechanical hot and chilled water systems is quick and simple. Our FLO-BOSS 1810 Series fixed orifice manual balancing valves are faster and easier to set because they do not require any special calculators or meters. Integral pressure temperature ports provide a direct readout across the orifice; optimum flow is quickly and accurately determined by simply measuring the differential pressure. NIBCO FLO-BOSS fixed orifice solder end manual balancing valves also provide an isolation function for system maintenance, with an integral memory stop feature allowing the system to be returned to its retained settings once maintenance is complete.

Specs

Material:

Brass

Size:

1-1/2"

Connection Method:

Threaded

Lead Free:

No

Connection Type:

FNPT x FNPT

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy