Apply to be a TradeMaster!
Main product image of 1-1/4" Threaded Bronze Ring Check Valve, T-480
Magnifying glass
Hover image to zoom

1-1/4" Threaded Bronze Ring Check Valve, T-480

Brand:
Nibco
SKU:
NL9308B
Rating:
(0)
Q&A:
(0)
1-1/4" Threaded Bronze Ring Check Valve, T-480
Magnifying glass
Hover image to zoom
$103.76 each
In Stock
In Stock
Get 13 Tue, Nov 10
Size: 
1-1/4"
1/2"3/4"1"1-1/4"1-1/2"2"
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Lead Free
No
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1-1/4"

Description

–
The NIBCO Ring Check valve has threaded end connections for ease of installation. This check valve may be installed in horizontal positions or vertical with flow moving up. Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO valves for the most specified, versatile and economical valve option in commercial and residential applications. NIBCO specialty valves are backed by a NIBCO INC. 2-year limited warranty.

Specs

–
Material:

Bronze

Lead Free:

No

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Size:

1-1/4"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy