Apply to be a TradeMaster!
Main product image of 1/2" Threaded Bronze Ring Check Valve, T-480-Y-LF (Lead-Free)
Magnifying glass
Hover image to zoom

1/2" Threaded Bronze Ring Check Valve, T-480-Y-LF (Lead-Free)

Brand:
Nibco
SKU:
NL932X6
Rating:
(0)
Q&A:
(0)
1/2" Threaded Bronze Ring Check Valve, T-480-Y-LF (Lead-Free)
Magnifying glass
Hover image to zoom
$82.97 each
In Stock
In Stock
Get 114 Wed, Nov 11
Size: 
1/2"
1/2"3/4"1"1-1/2"2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
The NIBCO Ring Check valve has threaded end connections for ease of installation. This check valve may be installed in horizontal positions or vertical with flow moving up. Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO check valves for the most specified, versatile and economical valve option in commercial, mechanical and industrial applications. NIBCO check valves are backed by the NIBCO 5-year 125% limited warranty.

Specs

–
Size:

1/2"

Material:

Bronze

Connection Method:

Threaded

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy