Apply to be a TradeMaster!
Main product image of 3" Threaded Standard Port Bronze, T58070
Magnifying glass
Hover image to zoom

3" Threaded Standard Port Bronze, T58070

Brand:
Nibco
SKU:
NL9500F
Rating:
(0)
Q&A:
(0)
3" Threaded Standard Port Bronze, T58070
Magnifying glass
Hover image to zoom
$770.80 each
In Stock
In Stock
Get 3 Tue, Sep 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Standard Port

Description

The NIBCO bronze ball valve provides ease of operation with quarter-turn (90 degrees) open to close. The two-piece valve features NPT end connections for easy installation. Options include NIB-SEAL insulated handle that eliminates condensate. Please refer to NIBCO technical data sheet, valve selection guide and catalog for engineering and installation information. Choose NIBCO ball valves for the most specified, versatile and economical valve option in commercial, mechanical and industrial applications. NIBCO ball valves are backed by the NIBCO INC. 5-year 125% limited warranty.

Specs

Lead Free:

No

Size:

3"

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Port Type:

Standard Port

Handle Style:

Lever

Material:

Bronze

Valve Construction:

2 piece

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy