Apply to be a TradeMaster!
Main product image of 1-1/4" Threaded Bronze Full Port Ball Valve, 2 Piece, 250 Steam Rating, 600 Class (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Threaded Bronze Full Port Ball Valve, 2 Piece, 250 Steam Rating, 600 Class (Lead Free)

Brand:
Nibco
SKU:
NL95D0B
Rating:
(0)
Q&A:
(0)
1-1/4" Threaded Bronze Full Port Ball Valve, 2 Piece, 250 Steam Rating, 600 Class (Lead Free)
Magnifying glass
Hover image to zoom
$158.10 each
Out of Stock
Out of Stock
Get it Tue, Oct 6 - Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

The NIBCO bronze ball valve provides bubble-tight shutoff at 600 PSI. The valve's carbon filled PTFE seat ring with stainless steel stem and ball exhibit high temperature properties that may be used on medium steam applications.

Features
    Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Valve pressure rating 250 psi 17.2 bar saturated steam
  • Maximum temperature rating 400°F
  • Full port
  • Stainless steel ball and trim
  • Blowout-proof stem
  • Carbon filled reinforced PTFE seat ring
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-110

Specs

Lead Free:

Yes

Size:

1-1/4"

Connection Method:

Threaded

Handle Style:

Lever

Port Type:

Full Port

Material:

Bronze

Connection Type:

FNPT x FNPT

Valve Construction:

2 piece

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy