Apply to be a TradeMaster!
Main product image of 1/4 Threaded Bronze Full Port Ball Valve, w/ NIB-SEAL Extended Handle, 600 Class (Lead Free)
Magnifying glass
Hover image to zoom

1/4 Threaded Bronze Full Port Ball Valve, w/ NIB-SEAL Extended Handle, 600 Class (Lead Free)

Brand:
Nibco
SKU:
NL95T34
Rating:
(0)
Q&A:
(0)
1/4 Threaded Bronze Full Port Ball Valve, w/ NIB-SEAL Extended Handle, 600 Class (Lead Free)
Magnifying glass
Hover image to zoom
$67.54 each
Out of Stock
Out of Stock
Get it Mon, Oct 5 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port
Product Highlight: Handle Style
Lever

Description

The NIBCO bronze ball valve provides bubble-tight shutoff at 600 PSI. With the reinforced PTFE seat ring and brass hard chrome plated ball, the valve exhibits high chemical resistance properties. The two-piece valve is recommended for many high pressure applications, HVAC, hot and cold domestic water, low pressure steam, and compressed air.

Features
    Valve pressure rating 600 psi 41.4 bar non-shock cold working pressure
  • Maximum temperature rating 400°F
  • Full port
  • Chrome plated brass ball, silicon bronze stem
  • Blowout-proof stem
  • Standard lever handle, optional NIB-SEAL
  • Threaded end connections
  • Dezincification resistant
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-110

Specs

Lead Free:

Yes

Connection Method:

Threaded

Port Type:

Full Port

Valve Construction:

2 piece

Size:

1/4"

Connection Type:

FNPT x FNPT

Material:

Bronze

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy