Apply to be a TradeMaster!
Main product image of 3" Threaded Three-Piece Bronze Ball Valve, Standard Port, T-590-Y
Magnifying glass
Hover image to zoom

3" Threaded Three-Piece Bronze Ball Valve, Standard Port, T-590-Y

Brand:
Nibco
SKU:
NL9750F
Rating:
(0)
Q&A:
(0)
3" Threaded Three-Piece Bronze Ball Valve, Standard Port, T-590-Y
Magnifying glass
Hover image to zoom
$1,029.61 each
In Stock
In Stock
Get 3 Thu, Sep 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standard Port

Description

The NIBCO bronze ball valve provides bubble-tight shutoff at 600 PSI. The three-piece valve is ideal for hot/cold water, numerous gas applications, compressed air, vacuum service, condenser and chilled water. It may be used for isolation and throttling (half open to full open only). The three-piece valve is repairable in-line.

Specs

Connection Type:

FNPT x FNPT

Size:

3"

Port Type:

Standard Port

Material:

Bronze

Connection Method:

Threaded

Lead Free:

Yes

Valve Construction:

3 piece

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy