Apply to be a TradeMaster!
Main product image of 3/8" Threaded Full Port Brass Ball Valve, Two-Piece (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Threaded Full Port Brass Ball Valve, Two-Piece (Lead Free)

Brand:
Nibco
SKU:
NL99015
Rating:
(0)
Q&A:
(0)
3/8" Threaded Full Port Brass Ball Valve, Two-Piece (Lead Free)
Magnifying glass
Hover image to zoom
$34.44 each
BOX UP & SAVE 10%
$249.12 box of 8
$31.14 each
Out of Stock
Out of Stock
Get it Wed, Nov 18 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
The NIBCO lead-free* ball valve is constructed of lead-free* dezincification-resistant (DZR) high quality performance bronze silicon alloy per ASTM specifications. The ball valve provides bubble-tight shutoff at 600 PSI. The two-piece valve is recommended for applications that deliver water for human consumption, including commercial and residential construction.

Specs

–
Connection Type:

FNPT x FNPT

Lead Free:

Yes

Material:

Brass

Size:

3/8"

Handle Style:

Lever

Valve Construction:

2 piece

Connection Method:

Threaded

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy