Apply to be a TradeMaster!
Main product image of 1/2" Press X 3/4" Hose Full Port Ball Valve, 2 Piece w/ Cap
Magnifying glass
Hover image to zoom

1/2" Press X 3/4" Hose Full Port Ball Valve, 2 Piece w/ Cap

Brand:
Nibco
SKU:
NR83806
Rating:
(0)
Q&A:
(0)
1/2" Press X 3/4" Hose Full Port Ball Valve, 2 Piece w/ Cap
Magnifying glass
Hover image to zoom
$63.49 each
Out of Stock
Out of Stock
Get it Wed, Oct 7 - Wed, Oct 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4" x 1/2"
Product Highlight: Connection Type
Press x Hose Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

The NIBCO Press System bronze ball valve features a male copper stubout connection for quick and easy joinery to a female press connection. Simply applying pressure from a press-fit tool tightens the O-ring onto the tube, ensuring a clean, permanent, watertight seal in seconds, with no flame, solder or flux. The valve includes a hose cap and chain attached to the valve.

Features
    Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
  • Maximum service temperature 250°F
  • Two-piece body
  • Full port
  • Bronze trim
  • Blowout-proof stem
  • 3/4" hose connection with cap and chain
  • Press male x hose end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-110

Specs

Material:

Bronze

Port Type:

Full Port

Valve Construction:

2 piece

Connection Type:

Press x Hose

Connection Method:

Press

Hose

Handle Style:

Lever

Features:

Hose Drain

Size:

3/4" x 1/2"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy